Skip Content
CABLE BOOSTER SD 8 AWG 12FT 200 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE BOOSTER SD 8 AWG 12FT 200 AMP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RXG1
  • Mfr. Model # 5RXG1
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 3017
  • Shipping Weight 1.0 lbs

Product Details

Dual extruded wire to provide easy, tangle-free operation. Colour coded clamps. Low temperature flexible blue PVC jacket. For use with top and side post batteries.

Technical Specs

  • Application Commercial
  • Cable Length (Ft.) 12
  • Copper (AWG/kcmil) 8
  • Includes Built-in Positive and Negative Identification
  • Item Booster Cable
  • Max. Temp. -40 Degrees
  • Max. Amps 200
  • Type Standard
  • Cable Color Orange/Black
  • Function Standard Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list