Discontinued with Replacement
CABLE BOOSTER SD 4 AWG 16FT 400 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE BOOSTER SD 4 AWG 16FT 400 AMP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RXF6
  • Mfr. Model # 5RXF6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 3017
  • Shipping Weight 7.43 lbs
Suggested Replacement Product
CABLE BOOSTER SD 4 AWG 16FT 400 AMP

Your Price: NA

Product Details

Dual extruded wire to provide easy, tangle-free operation. 400 amp colour coded clamps. Low temperature flexible blue PVC jacket. For use with top and side post batteries.

Technical Specs

  • Application Commercial
  • Cable Length (Ft.) 16
  • Copper (AWG/kcmil) 4
  • Includes Built-in Positive and Negative Identification
  • Item Booster Cables
  • Max. Temp. -40 Degrees C
  • Type Standard Duty
  • Cable Color Orange/Black
  • Function Standard Jaws
  • Max. Amps 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list