Skip Content
Discontinued with Replacement
CABLE BOOSTER COPR CLD ALMN 20FT 1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE BOOSTER COPR CLD ALMN 20FT 1G

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS70500
  • Mfr. Model # 70500
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs
Suggested Replacement Product
CABLES BOOSTER CPR 1GA 20FT 800A

Price: NA

Product Details

1 gauge, 20 foot professional booster cable.

Technical Specs

  • Type Professional Booster Cables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list