Skip Content
CABLE BOOST 4GA 2COND BLK/WHT 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE BOOST 4GA 2COND BLK/WHT 500FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5761-500
  • Mfr. Model # 82-5761-500
  • UNSPSC # 26121800
  • CATALOGUE PAGE # 3018
  • Shipping Weight 225.0 lbs

Technical Specs

  • Colour Black/White
  • Material of Construction Copper
  • Contacts 2
  • Wire Size (AWG) 4
  • Standards SAE J1127

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list