CABLE BATTERY TOP POST 14IN 4 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE BATTERY TOP POST 14IN 4 GAUGE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-7014
  • Mfr. Model # 82-7014
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features 100% Fine Stranded Copper
  • Colour Black
  • For Use With Light-Duty
  • Gauge 4
  • Item Battery Cable
  • Length 14"
  • Package Quantity 1
  • Stud Size 3/8"
  • Insulation Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list