Skip Content
CABLE BATTERY PRE-MADE 4 GA 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE BATTERY PRE-MADE 4 GA 42IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9236
  • Mfr. Model # 84-9236
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Gauge 4
  • Colour Black
  • Length 42"
  • Item Battery Cable Pre Made
  • Stud Size 3/8"
  • Package Quantity 1
  • Connection Type Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list