CABLE BATTERY PRE-MADE 4 GA 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE BATTERY PRE-MADE 4 GA 12IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9225
  • Mfr. Model # 84-9225
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

Top post battery cable meets or exceeds SAE specifications: ideal for OEM replacement. Antimonial lead connectors resist corrosion: die cast process seals copper wire from acid fumes and corrosive salts.

Technical Specs

  • Gauge 4
  • Length 12"
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list