Skip Content
CABLE BATTERY 2GA 100FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE BATTERY 2GA 100FT/RL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5709
  • Mfr. Model # 82-5709
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3035
  • Shipping Weight 24.88 lbs

Product Details

Battery cable, 100% copper. Chlorinated polyethylene (CPE) jacket rated at -40 degrees C to 90 degrees C. Meets all SAE code J1127 specifications. Cable is spooled for ease of handling.

Technical Specs

  • Type Battery Cable Type SGR - 100' Spools
  • Material of Construction Copper Cable
  • Standards SAE J1127
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list