Skip Content
CABLE,AUTO,16 STRD,RED,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,AUTO,16 STRD,RED,100 FT

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LXF4
  • Mfr. Model # 5LXF4
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Colour Red
  • Item Cable
  • Standards SAE
  • Max. Voltage 60
  • Wire Size - Wire and Cable 16 AWG
  • Wire and Cable Item Trailer Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list