Skip Content
CABLE ASSY 420FT GALV F/CLMB ASSIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE ASSY 420FT GALV F/CLMB ASSIST

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI6170420
  • Mfr. Model # 6170420
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.24 lbs

Technical Specs

  • For Use With Climb Assist System
  • Item Climb Assist System
  • Length 420 ft.
  • Tensile Strength 9,800 lbs.
  • Weight Capacity 310 lbs.
  • Installation Temporary
  • Line Material Galvanized Wire
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list