Skip Content
CABLE ASSEMBLY,14 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE ASSEMBLY,14 FT.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C168
  • Mfr. Model # 48C168
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Remote Balancing Dampers
  • Height (In.) 2
  • Depth (In.) 5
  • Includes 14 ft. Cable
  • Item Cable Assembly
  • Length (In.) 168
  • Width (In.) 2
  • Type Non Plenum Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list