CABLE ARCTIC TRAILER 2/14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE ARCTIC TRAILER 2/14

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI3-653
  • Mfr. Model # 3-653
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3039
  • Shipping Weight 0.1 lbs

Product Details

High quality, flexible trailer cable features concentric jacketing - copper conductor is centered in the jacket for even stripping. Fully soft annealed copper standard conductors. Jacket provides resistance to chemicals extending the life of the cable.

Technical Specs

  • Features High Quality, Flexible Trailer Cable Features Concentric Jacketing - Copper Conductor is Centered in the Jacket for Even Stripping, Fully Soft Annealed Copper Standard Conductors, Jacket Provides Resistance to Chemicals Extending the Life of the Cable
  • Item Wire and Cable
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Temp. Range -65 Degrees C - 79 Degrees C
  • Stranded / Solid Stranded
  • Wire and Cable Item Trailer Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list