Skip Content
CABLE AND WIRE LABEL 1-1/4 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE AND WIRE LABEL 1-1/4 IN. L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118079
  • Mfr. Model # 118079
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Clear/White
  • For Use With BBP31/BBP33
  • Width 1/2"
  • Material Brady B-427 Self-Laminating Vinyl
  • Height 1.250"
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Item Cable and Wire Label
  • Legend Blank
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list