Discontinued with Replacement
CABLE ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE ANCHOR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8186V/6FTV
  • Mfr. Model # 8186V/6FTV
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs
Suggested Replacement Product
VINYL CABLE CONN. ANSI-Z7

Your Price: NA

Technical Specs

  • Item Choker Anchor Cable
  • Length 6 ft.
  • Width 2"
  • Material Vinyl Coated Galvanized Cable
  • Tensile Strength 5,000 lbs.
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list