CABLE AIRCRAFT TIE DOWN 5/16X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE AIRCRAFT TIE DOWN 5/16X30FT

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15496
  • Mfr. Model # 15496
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

For added strength and durability, all cable and chain assemblies are made with aircraft grade galvanized cables and 5/16 inch grade 70 chain anchors. To ensure they are compliant with all government regulations, every cable and chain assembly is rated and tagged with a thick aluminum marker attached to the cable.

Technical Specs

  • Colour Silver
  • For Use With Winches
  • Includes Includes High Quality 5/16" Wire Rope with Grade 70 Chain and Hooks. They are Tagged to Meet Applicable Industry Regulations.
  • Item Cable Aircraft Tie Down
  • Length 30 Ft.
  • Body Material Steel
  • End Type Chain Anchor
  • Width 5/16"
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list