Skip Content
CABLE 8FT CHOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 8FT CHOKE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYR21CX08
  • Mfr. Model # R21CX08
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black
  • For Use With Dump Trucks
  • Item Choke Cable
  • Length 8 ft.
  • Material Stainless Steel Core
  • Range 5"
  • Type Choke
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list