CABLE 6FT HEAVY DUTY T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE 6FT HEAVY DUTY T-HANDLE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRO9D3.5X06
  • Mfr. Model # RO9D3.5X06
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Material Stainless Steel Core
  • Item Travel Control Cable
  • Colour Black
  • Package Quantity 1
  • For Use With Dump Trucks, Construction Trucks, Farm Trucks, Specialty Trucks
  • Length 6 ft.
  • Type Travel, Heavy-Duty
  • Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list