Skip Content
CABLE 6 3/C CU TECK 90 PVC 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 6 3/C CU TECK 90 PVC 1000V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI56196501
  • Mfr. Model # 56196501
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

Teck 90 power cable. Size 6, 3 conductors. Ground size 8.

Technical Specs

  • Features For Exposed or Concealed Wiring in Wet or Dry Locations
  • Item CSA Teck 90 Power Cable
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Max. Voltage 1000 V
  • Jacket Colour Black
  • Standards CSA C22.2, No. 131 and UL 1569
  • Conductor Material Copper
  • Nominal Outside Dia. 1.168"
  • Indoor / Outdoor Indoor/Outdoor
  • Stranded / Solid Stranded
  • Wire and Cable Item Power Cord
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 6 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list