Skip Content
CABLE,50FT, VIDEO BNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,50FT, VIDEO BNC

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LY19
  • Mfr. Model # 6LY19
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item BNC Video Cable
  • For Use With Monitors, Multiplexers, Digital Video Recorders, Quad Splitters
  • Length 50 ft.
  • Function Connects Video Equipment Together
  • Characteristics BNC Male to BNC Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list