Skip Content
CABLE 4/0 AWG TYPE W (UL)-BLK- MISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE 4/0 AWG TYPE W (UL)-BLK- MISC

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCC80691.99.01
  • Mfr. Model # 80691.99.01
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features Resists Heat, Oil, Flame, Alkalis, Moisture and Chemicals
  • Item Portable Cord
  • Number of Conductors 1
  • Temp. Range -40 Degrees - 194 Degrees F
  • Max. Voltage 2,000
  • Max. Amps 405
  • Jacket Colour Black
  • Standards UL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.980"
  • Stranded / Solid Stranded
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable EPDM Rubber
  • Wire Size - Wire and Cable 4/0
  • Jacket Type - Wire and Cable W
  • Spool Length Cut to Length, Order by the Foot
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list