Skip Content
CABLE 25FT VERNIER ADJ LOCKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 25FT VERNIER ADJ LOCKING

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYVCGT3100X25
  • Mfr. Model # VCGT3100X25
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.28 lbs

Technical Specs

  • Colour Black
  • Item Control Cable
  • For Use With Dump Trucks
  • Package Quantity 1
  • Material Stainless Steel Core
  • Length 25 ft.
  • Range 5"
  • Type Vernier

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list