Skip Content
CABLE 25FT HEAVY DUTY T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 25FT HEAVY DUTY T-HANDLE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRO9D3.5X25
  • Mfr. Model # RO9D3.5X25
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • Colour Black
  • For Use With Dump Trucks, Construction Trucks, Farm Trucks, Specialty Trucks
  • Item Travel Control Cable
  • Material Stainless Steel Core
  • Length 25 ft.
  • Type Travel, Heavy-Duty
  • Package Quantity 1
  • Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list