CABLE 20FT HEAVY DUTY T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE 20FT HEAVY DUTY T-HANDLE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRO9D3.5X20
  • Mfr. Model # RO9D3.5X20
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • For Use With Dump Trucks, Construction Trucks, Farm Trucks, Specialty Trucks
  • Item Travel Control Cable
  • Colour Black
  • Package Quantity 1
  • Length 20 ft.
  • Material Stainless Steel Core
  • Type Travel, Heavy-Duty
  • Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list