CABLE 2-19 CU THHN BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE 2-19 CU THHN BK

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI20502101
  • Mfr. Model # 20502101
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Max. Amps 115
  • Spool Length 500 ft.
  • Stranding 19
  • Standards UL,E34382
  • Voltage 600
  • Wire Type - Wire and Cable THHN
  • Wire and Cable Item Building Wire
  • Jacket Material - Wire and Cable Nylon
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list