Skip Content
CABLE 16-26 CU MTW BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE 16-26 CU MTW BK

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI27032201
  • Mfr. Model # 27032201
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Item Building Wire
  • Max. Amps 8
  • Spool Length 500 ft.
  • Stranding 26
  • Standards UL
  • Voltage 600
  • Wire Type - Wire and Cable MTW
  • Insulation Material - Wire and Cable PVC
  • Wire and Cable Item Building Wire
  • Jacket Material - Wire and Cable Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list