Skip Content
CABLE 15FT HEAVY DUTY T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 15FT HEAVY DUTY T-HANDLE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRO9D3.5X15
  • Mfr. Model # RO9D3.5X15
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Travel Control Cable
  • For Use With Dump Trucks, Construction Trucks, Farm Trucks, Specialty Trucks
  • Colour Black
  • Length 15 ft.
  • Package Quantity 1
  • Material Stainless Steel Core
  • Range 5"
  • Type Travel, Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list