Skip Content
CABLE 14 4/C CU TECK 90 PVC 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE 14 4/C CU TECK 90 PVC 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI56178189
  • Mfr. Model # 56178189
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

Teck 90 control cable. Size 14/4, Ground size 14.

Technical Specs

  • Features For Exposed or Concealed Wiring in Wet or Dry Locations
  • Item CSA TECK 90-600 V CONTROL CABLE
  • Max. Voltage 600 V
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Standards CSA Spec.C22.2, No. 127, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA Ll90458, UL E30398, Meets Material Content Restrictions of the RoHs-2 Directive.
  • Conductor Material Copper
  • Nominal Outside Dia. 0.705"
  • Jacket Colour Black
  • Indoor / Outdoor Indoor/Outdoor
  • Stranded / Solid Stranded
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Control Cable
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List