Skip Content
CABLE 12 3/C CU TECK 90 PVC 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 12 3/C CU TECK 90 PVC 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI56179389
  • Mfr. Model # 56179389
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

Teck 90 control cable. Size 12/3, Ground size 12.

Technical Specs

  • Features For Exposed or Concealed Wiring in Wet or Dry Locations
  • Item CSA TECK 90-600 V CONTROL CABLE
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Max. Voltage 600 V
  • Jacket Colour Black
  • Conductor Material Copper
  • Standards CSA Spec.C22.2, No. 127, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA Ll90458, UL E30398, Meets Material Content Restrictions of the RoHs-2 Directive.
  • Nominal Outside Dia. 0.710"
  • Indoor / Outdoor Indoor/Outdoor
  • Stranded / Solid Stranded
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Control Cable
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List