Skip Content
CABLE 12 2/C CU TECK 90 PVC 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 12 2/C CU TECK 90 PVC 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI56179289
  • Mfr. Model # 56179289
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

Teck 90 control cable. Size 12/2, Ground size 12.

Technical Specs

  • Features For Exposed or Concealed Wiring in Wet or Dry Locations
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Item CSA TECK 90-600 V CONTROL CABLE
  • Max. Voltage 600 V
  • Jacket Colour Black
  • Standards CSA Spec.C22.2, No. 127, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA Ll90458, UL E30398, Meets Material Content Restrictions of the RoHs-2 Directive.
  • Conductor Material Copper
  • Nominal Outside Dia. 0.686"
  • Indoor / Outdoor Indoor/Outdoor
  • Stranded / Solid Stranded
  • Wire Color Black, White
  • Wire and Cable Item Control Cable
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list