CABLE 12-19 CU THHN GN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE 12-19 CU THHN GN

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI22968201
  • Mfr. Model # 22968201
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Spool Length 500 ft.
  • Max. Amps 20
  • Stranding 19
  • Voltage 600
  • Standards UL,E34382
  • Wire and Cable Item Building Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Type - Wire and Cable THHN
  • Jacket Material - Wire and Cable Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list