CABLE 12-19 CU THHN BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CABLE 12-19 CU THHN BK

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI22964101
  • Mfr. Model # 22964101
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs
Compare

Technical Specs

  • Max. Amps 20
  • Spool Length 500 ft.
  • Stranding 19
  • Voltage 600
  • Standards UL,E34382
  • Insulation Material - Wire and Cable PVC
  • Wire and Cable Item Building Wire
  • Wire Type - Wire and Cable THHN
  • Jacket Material - Wire and Cable Nylon

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list