Skip Content
CABLE 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 10FT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAPT22938
  • Mfr. Model # PT22938
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth (In.) -
  • For Use With 733 Series Micrometers, 2600 Series Indicators
  • Height (In.) -
  • Item SPC Connecting Cable
  • Includes -
  • Length (In.) 120
  • Package Quantity 1
  • Pins -
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list