Skip Content
CABLE 10FT VERNIER ADJ LOCKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE 10FT VERNIER ADJ LOCKING

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYVCGT3100X10
  • Mfr. Model # VCGT3100X10
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Item Control Cable
  • Colour Black
  • For Use With Dump Trucks
  • Package Quantity 1
  • Length 10 ft.
  • Material Stainless Steel Core
  • Type Vernier
  • Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list