CABLE 10FT CHOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE 10FT CHOKE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYR21CX10
  • Mfr. Model # R21CX10
  • UNSPSC # 26121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Colour Black
  • For Use With Dump Trucks
  • Item Choke Cable
  • Length 10 ft.
  • Package Quantity 1
  • Type Choke
  • Material Stainless Steel Core
  • Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list