Skip Content
CABLE 10-19 CU THHN BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE 10-19 CU THHN BK

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI22973201
  • Mfr. Model # 22973201
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Max. Amps 30
  • Stranding 19
  • Spool Length 500 ft.
  • Voltage 600
  • Standards UL,E34382
  • Wire and Cable Item Building Wire
  • Insulation Material - Wire and Cable PVC
  • Jacket Material - Wire and Cable Nylon
  • Wire Type - Wire and Cable THHN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list