Skip Content
CABL 3/8X35CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABL 3/8X35CR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-53-0090
  • Mfr. Model # 48-53-0090
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Item Drain Cleaning Cable
  • Material Steel
  • For Use With Mfr. No. 0566-1, 0567-1
  • Size 3/8" x 35 ft.
  • Max. Run 3/8"
  • Connection Size 3/8"
  • Number of Pieces 1
  • Cable Type Inner Core
  • Drain Line Capacity I.D. 1-1/2" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list