Skip Content
CABINET WSU COMBO 36X24X72 PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET WSU COMBO 36X24X72 PUTTY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7220PY
  • Mfr. Model # 7220PY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock with 2 Keys, (1) Bottom Shelf, (4) Adjustable Shelves
  • Item Combination Storage Cabinet
  • Material Cold Rolled Carbon Steel
  • Cabinet Color Champagne/Putty
  • Shelf Capacity 200 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Points 3 Point
  • Locking Cabinet Yes
  • Height of Cabinet 72"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Cabinet Strength Rating Industrial
  • Cabinet Style Combination
  • Cabinet Door Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list