Skip Content
CABINET WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET WITH BINS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMDC48-176-95
  • Mfr. Model # DC48-176-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2018
  • Shipping Weight 535.0 lbs

Product Details

48 Wide Storage Cabinets with Hook On Bins and Shelves

Technical Specs

  • Cabinet Type 14 Gauge Steel Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14 ga
  • Material Steel
  • Item Cabinet
  • Door Type Box Style
  • Lock Type 3-Point Locking Handle with 5/16" Dia. Lock Rods and Keyed Handle
  • Overall Height 72"
  • Overall Width 48"
  • Overall Depth 24"
  • Total Number of Bins 176
  • Bins per Cabinet 176
  • Bins per Door 64
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Stand Alone
  • Bin Color Yellow
  • Cabinet Shelf W x D 48" x 24"
  • Large Cabinet Bin H x W x D 16-3/4" x 14-5/8" x 7"
  • Small Door Bin H x W x D 3" x 4-3/16" x 5-7/16"
  • Number of Door Shelves 0
  • Number of Cabinet Shelves 0
  • Includes 60" W Models Feature Padlockable Handles
  • Total Number of Drawers 0
  • Total Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list