Skip Content
CABINET WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAC3624Y
  • Mfr. Model # AC3624Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2019
  • Shipping Weight 470.0 lbs

Product Details

Cabinet system perfect for protecting parts and products from dust, damage, and theft. Delivered fully assembled and ready to use. Louvered panels on doors and/or back walls. Lockable, two keys provided. 16-gauge steel.

Technical Specs

  • Cabinet Type Bin Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Gauge 16 ga
  • Item Cabinet Louvered Doors
  • Material Steel
  • Overall Depth 24"
  • Lock Type Keyed Handle with 3-Point Locking System
  • Overall Height 78"
  • Door Type Louvered
  • Overall Width 36"
  • Bins per Cabinet 138
  • Total Number of Bins 138
  • Assembled/Unassembled Assembled
  • Bin Color Blue, Light, Blue, Purple, Yellow.
  • Bins per Door 48
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Includes Bins
  • Total Number of Drawers 0
  • Total Capacity 1000 lbs.
  • Cabinet Shelf Capacity 300 lbs.
  • Small Door Bin H x W x D 3"x 4-1/8" x 5-3/8"
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Shelf W x D 36" x 24"
  • Large Cabinet Bin H x W x D 7" x 16-1/2" x 14-3/4"
  • Total Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list