Skip Content
CABINET WITH BINS AND PEGBOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET WITH BINS AND PEGBOARD

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3501DLPPB962S95
  • Mfr. Model # 3501DLPPB962S95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2018
  • Shipping Weight 375.0 lbs

Product Details

36 in. wide cabinet with Hook-On(R) bins and ajustable shelves. Heavy-duty welded 14 gauge steel. Full height flush doors with fully welded piano hinges. 3 point keyed locking handle with 2 keys. 650 lbs. door capacity. 36 cu. ft. of overall storage space

Technical Specs

  • Cabinet Type 14 Gauge Steel Cabinet
  • Colour Gray
  • Gauge 14 ga
  • Finish Powder Coated
  • Item 5-S Storage Cabinet
  • Overall Depth 24"
  • Door Type Flush Style
  • Lock Type 3 Point Locking System
  • Material Steel
  • Overall Height 72"
  • Overall Width 36"
  • Total Number of Bins 96
  • Bins per Cabinet 48
  • Bins per Door 48
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Shelf Capacity 900 lbs.
  • Number of Cabinet Shelves 2
  • Assembled/Unassembled Assembled
  • Bin Color Yellow
  • Cabinet Shelf W x D 36" x 24"
  • Small Door Bin H x W x D 3" x 4-3/16" x 5-7/16"
  • Total Number of Shelves 2
  • Number of Door Shelves 0
  • Includes Steel Pegboard, 96 Bins and 2 Adjustable Shelves
  • Total Number of Drawers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list