CABINET WIRE TERMINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET WIRE TERMINAL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM29795
  • Mfr. Model # 29795
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Finish Powder Coated
  • Material Steel
  • Gauge 20/22
  • Item Wire & Teminal Storage Cabinet
  • Includes Compartment Box
  • Cabinet Color Gray
  • Overall Depth 11-7/8"
  • Overall Height
  • Overall Width
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Width of Cabinet 15-1/4"
  • Height of Cabinet 16-1/2"
  • Depth of Cabinet 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list