Skip Content
CABINET WARDROBE KD 36X18X72 TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET WARDROBE KD 36X18X72 TAN

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS7003TN
  • Mfr. Model # 7003TN
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Cabinet Color Beige
  • Item Wardrobe Storage Cabinet
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Wardrobe
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (2) Keys
  • Finish Powder Coated
  • Method of Construction Bolted
  • Gauge 22
  • Material Steel
  • Shelf Capacity 150 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list