Skip Content
CABINET W/BI-FOLD DOORS AND SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET W/BI-FOLD DOORS AND SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM4050-3S95
  • Mfr. Model # 4050-3S95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2006
  • Shipping Weight 427.0 lbs

Product Details

Heavy-Duty Cabinets with Bi-Fold Doors

Technical Specs

  • Finish Textured Powder Coated
  • Item Heavy Duty Cabinet with Bi-Fold Doors
  • Gauge 12
  • Material 14 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,900 lbs.
  • Assembled/Unassembled Assembled
  • Depth of Cabinet 24"
  • Locking Points 8 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (3) Adjustable Shelves, 6" Legs
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list