Skip Content
CABINET W/BI-FOLD DOORS AND SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET W/BI-FOLD DOORS AND SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3952-4S95
  • Mfr. Model # 3952-4S95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2010
  • Shipping Weight 395.0 lbs

Product Details

Heavy-Duty Cabinets with Bi-Fold Doors

Technical Specs

  • Finish Textured Powder Coated
  • Material 14 Gauge Steel
  • Gauge 14
  • Item Heavy Duty Cabinet with Bi-Fold Doors
  • Cabinet Color Gray
  • Shelf Capacity 1,250 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Padlock Hasp
  • Height of Cabinet 84"
  • Locking Points 8 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (4) Adjustable Shelves
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list