VERTICAL DRUM SAFETY CABINET,110 GAL,YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERTICAL DRUM SAFETY CABINET,110 GAL,YLW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT899120
  • Mfr. Model # 899120
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 612.0 lbs

Product Details

Sure-Grip(R) EX Vertical Drum Safety Cabinet and Drum Support, Cap. 110 gal., 1 shlf, 2 s/c drs, Yel.

Technical Specs

  • Capacity 110 gal.
  • Depth 34"
  • Colour Yellow
  • Finish Powder Coated
  • Height 65"
  • Includes Drum Rollers
  • Material Galvanized Steel
  • Item Flammable Cabinet
  • Number of Doors 2
  • Sump Capacity 14.98 gal.
  • Width 59"
  • Standards OSHA, NFPA Code 30, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Cabinet Type Vertical Drum
  • Safety Storage Application Hazardous Waste and Drum Storage Cabinet
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list