VERTICAL DRUM SAFETY CABINET,55 GAL,YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERTICAL DRUM SAFETY CABINET,55 GAL,YLW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT896270
  • Mfr. Model # 896270
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 393.0 lbs

Product Details

Sure-Grip(R) EX Vertical Drum Safety Cabinet and Drum Rollers, Cap. 55 gal., 1 shlf, 2 s/c doors, Yel.

Technical Specs

  • Depth 34"
  • Capacity 55 gal.
  • Colour Yellow
  • Finish Powder Coated
  • Height 65"
  • Includes (4) Level Adjusting Feet and Drum Roller
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Width 34"
  • Number of Doors 2
  • Standards OSHA, NFPA Code 30
  • Safety Cabinet Type Vertical Drum
  • Safety Storage Application Hazardous Waste and Drum Storage Cabinet
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list