Skip Content
CABINET UNIVERSAL CNTRL KEY-PEN STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET UNIVERSAL CNTRL KEY-PEN STL

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0011-07
  • Mfr. Model # 0011-07
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 1397
  • Shipping Weight 0.35 lbs

Product Details

Pen style control cabinet key. Capacities 5/6/8 mm square, 9 mm triangular, two-way key bit 5/9 mm, and a Phillips #2 bit.

Technical Specs

  • Finish Zinc Die Cast
  • Item Pen-Style Control Cabinet Key
  • Material Zinc Die Cast
  • Head Width 5/16"
  • Overall Length 8-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list