Skip Content
CABINET TILT OUT TRAY DISPENSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET TILT OUT TRAY DISPENSING

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM590-95
  • Mfr. Model # 590-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1999
  • Shipping Weight 22.0 lbs

Product Details

Tilt-out tray dispenser. Use on a counter top or wall mount. Includes 28 adjustable dividers and 3 shelves. Welded steel construction.

Technical Specs

  • Includes 4 Plastic Tilt-Out Trays, 28 Adjustable Dividers
  • Colour Gray
  • Material Steel
  • Item Tilt-Out Bin
  • Number of Drawers or Bins 4
  • Bin Depth 3-13/32"
  • Bin Height Drawer Front: 1-1/16", Drawer Back: 4-1/4"
  • Bin Width Overall Width: 17-3/16", Width Between Each Possible Divider: 2-1/8"
  • Tier 4
  • Tip Out Bin Item Tip Out Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list