CABINET TABLES 24X24X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET TABLES 24X24X34

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS59242
  • Mfr. Model # 59242
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2026
  • Shipping Weight 75.0 lbs

Product Details

Sturdy steel top with back and end stops to keep items from falling off. Shelves adjust to accomodate different size items. T-handle keeps doors securly closed: lock included on two door cabinet only. Tough powder coat finish in gray.

Technical Specs

  • Number of Adjustable Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list