Skip Content
CABINET SYSTEM 60 DRAWER 17 1/4 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SYSTEM 60 DRAWER 17 1/4 D

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM028-95
  • Mfr. Model # 028-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2009
  • Shipping Weight 194.0 lbs

Product Details

CABINET SYSTEM 60 DRAWER 17 1/4 D

Technical Specs

  • Finish Powder Coated
  • Item 60 Drawer Cabinet
  • Includes 2 Dividers Per Drawer
  • Overall Depth 17-1/4"
  • Number of Drawers or Bins 60
  • Overall Height 47-3/8"
  • Cabinet Color Gray
  • Overall Width 34"
  • Cabinet Material Steel
  • Dividers per Drawer 2
  • Drawer Height 3-1/2"
  • Drawer Color Gray
  • Drawer Depth 17"
  • Drawer Width 4-7/8"
  • Drawer Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list